missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Specifications
| Temperature Range | 3°C to 7°C |
|---|---|
| Temperature (Setpoint) | 4°C |
| Refrigerant | R290 |
| Drawers | Stainless Steel (Drawer) |
| Insulation | Water-Blown Foam |
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
|
TSX2304BAPM
|
Thermo Scientific™
TSX2304BAPM |
23 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
TSX1204BAPM
|
Thermo Scientific™
TSX1204BAPM |
11.5 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
TSX5004BAPM
|
Thermo Scientific™
TSX5004BAPM |
51.1 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
TSX3004BAPM
|
Thermo Scientific™
TSX3004BARP |
29.2 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The drive for sample integrity and security
- The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
- Factory pre-set to 4°C to meet blood storage guidelines
- Standard dual-zone temperature display probes
Enabling compliance
- Certified to AABB SCoPE
- Listed as US FDA Class IIs
- Tested and certified to conform with the design and safety standards of UL/EN 61010
Designed for an ergonomic and comfortable experience
- Ergonomically designed door handle with a soft-touch grip
- The controller is angled to help prevent neck strain
- Convenient, fully extendable and adjustable stainless-steel drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with 90° stop to assist with inventory loads
- Standard, built-in chart recorder
Verified sustainability
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
Ready for connectivity and monitoring
- Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always - and anywhere - know the safety of your samples and the performance of your refrigerator or freezer.1
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
Make it your own
- Alternate Door swing configuration and door types
- Stainless Steel interior finish
- E-Lock Adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
- Specialty, regional, and country specific plugs
Services and support
- Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
- Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
1DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.
Specifications
| 3°C to 7°C | |
| R290 | |
| Water-Blown Foam | |
| Automatic | |
| Standard | |
| 15 A | |
| 115 V | |
| 60 Hz |
| 4°C | |
| Stainless Steel (Drawer) | |
| Microprocessor | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| NEMA 5-15 | |
| 115 V, 60 Hz | |
| Energy efficient |