missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Supplier:  Thermo Scientific™ TSX1204BAPM

 View more versions of this product

Catalog No. TSX1204BAPM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Factory pre-set to 4°C to meet blood storage guidelines
  • Standard dual-zone temperature display probes

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class IIs
  • Tested and certified to conform with the design and safety standards of UL/EN 61010

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always - and anywhere - know the safety of your samples and the performance of your refrigerator or freezer.1
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

1DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

Specifications

Chemical Identifiers

3°C to 7°C
R290
Water-Blown Foam
Automatic
Standard
15 A
115 V
60 Hz
4°C
Stainless Steel (Drawer)
Microprocessor
Alarm, Recorder
Smart-Vue Compatible
NEMA 5-15
115 V, 60 Hz
Energy efficient

Specifications

High-Performance Refrigerator
326 L
4°C
Glass
6
cUL, FDA, AABB SCoPE, UL
TSX Series
Alarm, Recorder
Smart-Vue Compatible
21.8 x 20 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
30.5 in.
77.5 cm
73 in.
185.4 cm
24 in.
61.9 cm
15 A
115 V
60 Hz
404 lb.
350 lb.
11.5 cu. ft.
3°C to 7°C
R290
Stainless Steel (Drawer)
Water-Blown Foam
Microprocessor
Automatic
Standard
30.5 x 24.0 x 73 in. (77.5 x 61.9 x 185.4 cm)
30.5 x 24 x 73 in. (77.5 x 61.9 x 185.4 cm)
21.8 in.
55.4 cm
52.4 in.
133.1 cm
20 in.
50.8 cm
NEMA 5-15
115 V, 60 Hz
Energy efficient
183 kg
159 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions