Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Supplier: Thermo Scientific™ TSX3004BARP
Description
The drive for sample integrity and security
- The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
- Factory pre-set to 4°C to meet blood storage guidelines
- Standard dual-zone temperature display probes
Enabling compliance
- Certified to AABB SCoPE
- Listed as US FDA Class IIs
- Tested and certified to conform with the design and safety standards of UL/EN 61010
Designed for an ergonomic and comfortable experience
- Ergonomically designed door handle with a soft-touch grip
- The controller is angled to help prevent neck strain
- Convenient, fully extendable and adjustable stainless-steel drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with 90° stop to assist with inventory loads
- Standard, built-in chart recorder
Verified sustainability
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
Ready for connectivity and monitoring
- Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always - and anywhere - know the safety of your samples and the performance of your refrigerator or freezer.1
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
Make it your own
- Alternate Door swing configuration and door types
- Stainless Steel interior finish
- E-Lock Adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
- Specialty, regional, and country specific plugs
Services and support
- Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
- Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
1DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.
Chemical Identifiers
| 3°C to 7°C | |
| R290 | |
| Water-Blown Foam | |
| Automatic | |
| Standard | |
| 15 A | |
| 115 V | |
| 60 Hz |
| 4°C | |
| Stainless Steel (Drawer) | |
| Microprocessor | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| NEMA 5-15 | |
| 115 V, 60 Hz | |
| Energy efficient |
Specifications
| High-Performance Refrigerator | |
| 827 L | |
| 4°C | |
| Glass | |
| 6 | |
| cUL, FDA, AABB SCoPE, UL | |
| TSX Series | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| 28.5 x 30 x 58 in. ( 72.3 x 76.2 x 147.3 cm) | |
| 28.5 in. | |
| 72.3 cm | |
| 58 in. | |
| 147.3 cm | |
| 30 in. | |
| 76.2 cm | |
| NEMA 5-15 | |
| 115 V, 60 Hz | |
| Energy efficient | |
| 251 kg | |
| 221 kg |
| 29.2 cu. ft. | |
| 3°C to 7°C | |
| R290 | |
| Stainless Steel (Drawer) | |
| Water-Blown Foam | |
| Microprocessor | |
| Automatic | |
| Standard | |
| 37.3 x 34 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | |
| 37.3 in. | |
| 94.7 cm | |
| 78.5 in. | |
| 199.4 cm | |
| 34 in. | |
| 86.4 cm | |
| 15 A | |
| 115 V | |
| 60 Hz | |
| 554 lb. | |
| 486 lb. |