missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSV Value Lab Refrigerator/Freezer

Chill, freeze and retrieve samples safely, simply and economically with the Thermo Scientific™ TSV Value™ Refrigerator/Freezer.

$6,353.57 - $6,418.28

Specifications

Type General Purpose Combo
Temperature Range (Freezer) -12°C to -20°C
Temperature Range (Refrigerator) 1°C to 12°C
Door Style Hinged, Open Left to Right
Compressor Hermetic
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Refrigerator Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Refrigerator Price Quantity & Availability  
TSV05CPSA
View Documents Promotion Details
Thermo Scientific™
TSV05CPSA
5.1 cu. ft.
Each for $6,353.57
Only null left
 
TSV07CPSA
View Documents Promotion Details
Thermo Scientific™
TSV07CPSA
7.1 cu. ft.
Each for $6,418.28
Only null left
 
Description

Description

Chill, freeze and retrieve samples safely, simply and economically with the Thermo Scientific™ TSV Value™ Refrigerator/Freezer.

  • Factory tested prior to shipment
  • NRTL listed
  • Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
  • Adjustable temperature control
  • Easy to clearn, durable finish
Specifications

Specifications

General Purpose Combo
1°C to 12°C
Hermetic
None
Enameled Steel
ABS Plastic
White
NEMA 5-15 P
115V 60Hz
-12°C to -20°C
Hinged, Open Left to Right
Automatic (Refrigerator), Manual (Freezer)
R600a hydrocarbon refrigerant
Cyclopentane
2 adjustable feet in front
Mechanical Dial
115 V
60 Hz
Videos
SDS
Documents

Documents