missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSV Manual Defrost Freezers
The new Thermo Scientific™ TSV 18 cu ft Manual Defrost Laboratory Freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose storage.
$5,296.40 - $10,840.09
Specifications
| Door Style | Solid Swing |
|---|---|
| No. of Doors | 1 |
| Color | White |
| Warranty | 13 months |
| Defrost | Manual |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|
TSV05FPSA
|
Thermo Scientific™
TSV05FPSA |
General Purpose Undercounter Freezer |
Each for $5,296.40
|
|
|||||
|
10549265
|
Thermo Scientific™
TSV18FPSA |
General purpose |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Thermo Scientific™ TSV Value manual defrost laboratory freezers offer an economical, simple, and environmentally friendly solution for safe and reliable general-purpose storage.
- Factory tested prior to shipment
- NRTL listed
- Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
- Adjustable temperature control
- Easy to clearn, durable finish
Specifications
| Solid Swing | |
| White | |
| Manual | |
| 115 V |
| 1 | |
| 13 months | |
| NEMA 5-15 P | |
| Hermetic |