missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSV Manual Defrost Freezers

Catalog No. 10549265
Change view
Click to view available options
Type:
General purpose
General Purpose Undercounter Freezer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
10549265 General purpose
TSV05FPSA General Purpose Undercounter Freezer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10549265 Supplier Thermo Scientific™ Supplier No. TSV18FPSA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The new Thermo Scientific™ TSV 18 cu ft Manual Defrost Laboratory Freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose storage.

The Thermo Scientific™ TSV Value manual defrost laboratory freezers offer an economical, simple, and environmentally friendly solution for safe and reliable general-purpose storage.

  • Factory tested prior to shipment
  • NRTL listed
  • Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
  • Adjustable temperature control
  • Easy to clearn, durable finish

Specifications

Type General purpose
Capacity (English) 18 cu. ft.
Temperature Range -10°C to -22°C
Temperature Sensor NTC Probe
Temperature (Setpoint) -20°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Cold-rolled Steel
Insulation Cyclopentane (C5H10)
Interior ABS
Exterior Finish Enameled steel
Shelves 6
Certifications/Compliance Prop 65
Style Upright
Display Digital
Casters No casters. Only 2 rollers at rear and 2 front adjustable legs
Color White
Condenser Type Forced air cooled
For Use With (Application) Non-Corrosive, Non-Flammable, Non-Explosive, Good Air Ventilation
Ports No
Warranty 13 months
Defrost Manual
Lid None
Min. Clearance Unit Exterior Dimensions (W x D x H) 777 x 705 x 1895 mm (30.6 x 27.8 x 74.6 in.) Installation Clearance of 12 in. at the top, 2 in. at the rear and 2 in. on each side.
Model TSV
Monitoring Options External
Setpoint Security No
Amperage 5.5A
Plug Type NEMA 5-15 P
Voltage 115 V
Phase 1 Phase
Energy Usage 4 kw-hr/day
Compressor Hermetic
Refrigerant R290, 110g / Flammable
Holds Racks
Rack Capacity 10
Show More Show Less