missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ UP-SW3000 HPLC Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
TSKgel™ UP-SW3000, the new 2 micron UHPLC column with 25 nm pore size, is the latest addition to the renowned TSKgel™ SW series. TSKgel™ UP-SW3000 represents the fifth generation of high performance gel filtration columns. UP-SW3000 columns feature the same pore size as the well-established TSKgel™ G3000SWXL and facilitate method transfer from conventional gel filtration to UHPLC technology.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.35 mL/min. |
| Length (Metric) | 15 cm |
| Max. Pressure | 340 bar |
| Particle Size | 2 μm |
| pH | 2.5 - 7.5 |
| Pore Size | 250 Å |
| Solvents | 0 to 30% aqueous soluble organic solvents |
| Temperature | 10°C to 30°C |
| USP Type | L20, L59 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation