missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ UP-SW2000 HPLC Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
TSKgel™ UP-SW2000 columns offer higher resolution, improved peak shape and increased efficiency yielding methods that are robust, reproducible and easily transferrable between UHPLC and HPLC systems. TSKgel™ UP-SW2000 columns offer superior reproducibility injection-to-injection, from column-to-column within the same lot and from lot-to-lot. %RSD values for peak parameters including retention times, area peak height, peak asymmetry, and theoretical plate count demonstrate the exceptional reproducibility of these columns.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 2 μm |
| pH | 2.5 - 7.5 |
| Stationary Phase | Diol |
| Product Line | TSKgel |
| Matrix | Silica Particle Platform |
| Material | Stainless Steel Hardware |
TSKgel is a registered trademark of Tosoh Corporation