missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperQ-5PW HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021947
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021947 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021947 Supplier Merck Emd Millipore Supplier No. SGMA818387

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel SuperQ-5PW Columns are packed with porous hydrophilic polymer beads which are modified with a strong anion exchanger. For the separation and analysis of proteins, oligonucleotides, and other biologically active molecules.

  • Exhibits very high protein capacities
  • Columns have the same backbone chemistry and selectivity as the bulk process scale resins TSKgel SuperQ-5PW (20) and (30) & Toyopearl SuperQ-650
  • Salt Concentration: ≤ 0.5 M

Specifications

Diameter (Metric) 21.5 mm
Flow Rate 8 mL/min
Ion Exchange Group Cl-
Length (Metric) 15 cm
Max. Pressure 200 bar
Particle Size 13 μm
pH 2 to 12
Pore Size 1000 Å
Solvents ≤ 20% Organic Solvent
Temperature ≤45°C
USP Type L23
Stationary Phase Ammonium Ion (Quaternary Phase)
Product Line TSKgel
Matrix Ammonium Ion (Quaternary Phase)/Polymer Particle Platform
Material Stainless Steel Hardware
Technique Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation