missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperQ-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021946
Change view
Click to view available options
Material:
Glass
Stainless Steel Hardware
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111021946 Glass
111021934 Stainless Steel Hardware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021946 Supplier Merck Emd Millipore Supplier No. SGMA818386

TSKgel SuperQ-5PW Columns are packed with porous hydrophilic polymer beads which are modified with a strong anion exchanger. Columns are used for the separation and analysis of proteins, oligonucleotides, and other biologically active molecules.

  • TSKgel SuperQ-5PW columns have the same backbone chemistry and selectivity as the bulk process scale resins TSKgel SuperQ-5PW (20) & (30), and Toyopearl SuperQ-650
  • Packed with porous hydrophilic polymer beads which are modified with a strong anion exchanger
  • The resulting product exhibits very high protein capacities
  • Used for the separation and analysis of proteins, oligonucleotides, and other biologically active molecules
  • Salt Concentration: ≤ 0.5 M

Specifications

Diameter (Metric) 8 mm
Flow Rate 1.2 mL/min
Ion Exchange Group Cl-
Length (Metric) 7.5 cm
Max. Pressure 200 bar
Particle Size 10 μm
pH 2 to 12
Solvents ≤ 20% Organic Solvent
Temperature ≤45°C
USP Type L23
Stationary Phase Ammonium Ion (Quaternary Phase)
Product Line TSKgel
Matrix Ammonium Ion (Quaternary Phase)/Hydroxylated Methacrylic Polymer
Material Glass
Technique Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation