missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperMPHZ-N Guard Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022066
Change view
Click to view available options
2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111022066 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022066 Supplier Merck Emd Millipore Supplier No. 821816

Tosoh′s innovative multi-pore technology is now also available in 3, 4 and 6 μm TSKgel™ SuperMultiporeHZ Columns and Guard Columns.

  • Base material is poly(styrene/divinylbenzene)
  • Particles are mono-disperse in size and exhibit a broad range of pore sizes
  • Each particle, by design, has an extended linear calibration curve, thereby greatly diminishing the presence of inflection points in chromatograms
  • Column can only be used in THF solvent

Specifications

Particle Size 3 μm
Length (Metric) 2 cm
Diameter (Metric) Inner 4.6 mm
Flow Rate 0.4 mL/min
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 60°C
Material Stainless Steel
Technique Size Exclusion (SEC)
Product Line TSKgel

TSKgel is a registered trademark of Tosoh Corporation