missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperMP(PW)-H Guard Column, 12 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
The base material of TSKgel™ SuperMultiporePW columns and guard columns is polymethacrylate. A wide molecular mass range can be analyzed with the three different TSKgel™ SuperMultiporePW columns, from high molecular mass water-soluble polymers to oligomers. The packing material in the TSKgel™ SuperMultiporePW columns is more hydrophilic than that of TSKgel™ PWXL series columns, which further reduces the chance of adsorption of hydrophilic polymers.
Order Info
Shipped in water.
Specifications
Specifications
| pH | 2.0 - 12 |
| Particle Size | 12 μm |
| Length (Metric) | 3.5 cm |
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.6 mL/min. |
| Stationary Phase | Hydroxylated Methacrylate |
| Material | Stainless Steel |
| Solvents | ≤20% polar organic solvent |
| Technique | HPLC |
| USP Type | L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation