missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperHZ4000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- THF shipping solvent may be replaced by a limited number of organic solvents
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.4 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 35 bar |
| Particle Size | 3 μm |
| Pore Size | 200 Å |
| Temperature | 80°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Matrix | Polystyrene-divinylbenzene Phase/Polymer Particle Platform |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation