missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperHZ3000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021998
Change view
Click to view available options
Diameter (Metric):
4.6 mm
6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111021998 4.6 mm
111021992 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021998 Supplier Merck Emd Millipore Supplier No. 819312

TSKgel SuperHZ3000 Columns are packed with rigid, porous, polymer beads. They are used for the non-aqueous separation of solvent-soluble small molecules and oligomers less than 60,000 Da.

  • THF shipping solvent may be replaced by a limited number of organic solvents

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 0.4 mL/min
Length (Metric) 15 cm
Max. Pressure 30 bar
Particle Size 3 μm
Pore Size 75 Å
Temperature 60°C
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation