missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperHZ Guard Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022020
Change view
Click to view available options
Length (Metric):
2 cm
3.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022020 3.5 cm
111022000 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111022020 Supplier Merck Emd Millipore Supplier No. 819666

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel™ Guard Columns are stand-alone and do not require separate holders. For use with TSKgel SuperHZ1000-4000 and HZM-N & -M Columns, 3 μm.

Specifications

Particle Size 3 μm
Length (Metric) 3.5 cm
Pore Size Mixed
Diameter (Metric) Inner 4.6 mm
Flow Rate 0.4 mL/min
For Use With (Equipment) TSKgel™ SuperHZ1000-4000 and HZM-N & -M Columns, 3 μm (6 mm I.D.)
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 80°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation