missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperHZ Guard Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 2 cm |
| Pore Size | Mixed |
| Diameter (Metric) Inner | 4.6 mm |
| Flow Rate | 0.4 mL/min |
| For Use With (Equipment) | TSKgel™ SuperHZ1000-4000 and HZM-N & -M Columns, 3 μm (4.6 mm I.D.) |
| Stationary Phase | Polystyrene-divinylbenzene |
| Temperature (Metric) Maximum | 80°C |
| Packing Material | Polymer Particle Platform |
| Technique | Size Exclusion (SEC) |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation