missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperHM-M HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Columns are shipped in THF, which can be exchanged for a wide variety of organic solvents
- High efficiency/high throughput versions of the conventional TSKgel HHR Columns
- Both column types are based on the same bead chemistry
- Maximum Operating Temperature: 140°C
- Dimensions: 6 mm ID x 15 cm
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 0.8 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 39 bar |
| Particle Size | 3 μm |
| Temperature | 140°C |
| USP Type | L21 |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Shipping Condition | Shipped in THF |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation