missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperH5000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- A high efficiency/high throughput version of the conventional TSKgel HHR Column
- Both column types are based on the same bead chemistry
- High-throughput gel permeation columns have dimensions of 6 mm ID x 15 cm
- Shipped in THF, which can be exchanged for a wide variety of organic solvents
- Maximum Operating Temperature: 140°C
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 0.8 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 40 bar |
| Particle Size | 3 μm |
| Pore Size | 650 Å |
| Temperature | 140°C |
| USP Type | L21 |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation