missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperH2000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021909
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021909 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021909 Supplier Merck Emd Millipore Supplier No. 817991

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel™ SuperH2000 Columns are packed with rigid, porous, polymer beads. They are used for the non-aqueous separation of oligomers less than 10,000 Da.

  • Columns are shipped in THF, which can be exchanged for a wide variety of organic solvents
  • High efficiency/high throughput versions of the conventional TSKgel HHR Columns
  • Both column types are based on the same bead chemistry
  • Maximum Operating Temperature: 140°C
  • Dimensions: 6 mm ID x 15 cm

Specifications

Diameter (Metric) 6 mm
Flow Rate 0.8 mL/min
Length (Metric) 15 cm
Max. Pressure 60 bar
Particle Size 3 μm
Pore Size 20 Å
Temperature 140°C
USP Type L21
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Shipping Condition Shipped in THF
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation