missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperH1000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021908
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021908 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021908 Supplier Merck Emd Millipore Supplier No. 817990

TSKgel™ SuperH1000 Columns are packed with rigid, porous, polymer beads. They are for the non-aqueous separation of small molecules and oligomers less than 1,000 Da.

  • Columns are shipped in THF, which can be exchanged for a wide variety of organic solvents
  • High efficiency/high throughput versions of the conventional TSKgel HHR Columns
  • Both column types are based on the same bead chemistry
  • Maximum Operating Temperature: 140°C
  • Dimensions: 6 mm ID x 15 cm

Specifications

Diameter (Metric) 6 mm
Flow Rate 0.8 mL/min
Length (Metric) 15 cm
Max. Pressure 60 bar
Particle Size 3 μm
Pore Size 15 Å
Temperature 140°C
USP Type L21
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Shipping Condition Shipped in THF
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation