missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperH Guard Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021920
Change view
Click to view available options
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021920 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021920 Supplier Merck Emd Millipore Supplier No. 818002

Guard Column for use with 6 mm ID TSKgel™ SuperH1000-SuperH4000 Columns, 3 μm.

Specifications

Particle Size 3 μm
Length (Metric) 3.5 cm
Pore Size 200 Å
Diameter (Metric) Inner 4.6 mm
Flow Rate 0.8 mL/min
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 140°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L21

TSKgel is a registered trademark of Tosoh Corporation