missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperAWM-H HPLC Column, 9 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022006
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022006 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022006 Supplier Merck Emd Millipore Supplier No. 819320
Only null left

TSKgel SuperAWM-H Columns are packed with rigid, porous, polymer beads which show minimal shrinkage or swelling in different solvent systems. They are used for the separation of polymers that are soluble in polar organic solvents.

  • Exclusion limits: Polyethylene oxide 1,000,000 Da.
  • Salt Concentration: ≤ 0.5 M

Specifications

Diameter (Metric) 6 mm
Flow Rate 0.6 mL/min
Length (Metric) 15 cm
Max. Pressure 20 bar
Particle Size 9 μm
pH 2 to 12
Solvents 0-100% Polar Organic Solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Matrix Hydroxylated Methacrylate Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation