missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SuperAW6000 HPLC Column, 9 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Salt Concentration: ≥ 0.5 M
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 0.6 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 20 bar |
| Particle Size | 9 μm |
| pH | 2 to 12 |
| Solvents | 0-100% Polar Organic Solvent |
| Temperature | 80°C |
| USP Type | L38, L39 |
| Stationary Phase | Hydroxylated Methacrylate |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation