missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperAW Guard Column, 7 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022007
Change view
Click to view available options
7 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111022007 7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022007 Supplier Merck Emd Millipore Supplier No. 819321
Only null left

TSKgel Guard Columns are stand-alone and do not require separate holders. For use with TSKgel SuperAW2500-4000 Columns.

  • Salt Concentration: ≤ 0.5 M
  • Shipped in water

Specifications

pH 2 to 12
Particle Size 7 μm
Length (Metric) 3.5 cm
Pore Size Mixed
Diameter (Metric) Inner 4.6 mm
Flow Rate 0.6 mL/min
For Use With (Equipment) TSKgel™ SuperAW2500-4000 Columns
Stationary Phase Hydroxylated Methacrylate
Temperature (Metric) Maximum 80°C
Solvents 0-100% Polar Organic Solvent
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L38, L39
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation