missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SP-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
TSKgel™ SP-5PW columns have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl SP-650 and TSKgel™ SP-5PW (20) and (30).
Order Info
Shipped in water.
Specifications
Specifications
| Diameter (Metric) | 7.5 mm |
| Flow Rate | 1.2 mL/min. |
| Length (Metric) | 7.5 cm |
| Max. Pressure | 150 bar |
| Particle Size | 10 μm |
| pH | 2.0 - 12 |
| Pore Size | 1000 Å |
| Solvents | ≤20% organic solvent |
| Temperature | 10°C to 45°C |
| Stationary Phase | Sulfonic Acid |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation