missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ SP-2SW HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
Order Info
Shipped in methanol.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 1 mL/min. |
| Length (Metric) | 25 cm |
| Max. Pressure | 150 bar |
| Particle Size | 5 μm |
| pH | 2.0 - 7.5 |
| Pore Size | 125 Å |
| Solvents | 0 to 100% organic solvent |
| Temperature | 10°C to 45°C |
| USP Type | L9, L52 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation