missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SCX (Na+) HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022355
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022355 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022355 Supplier Merck Emd Millipore Supplier No. 807156

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Packed with 5 mm porous, spherical particles which are surface modified with a strong (sulfonic acid) cation exchanger in the sodium form. Columns are optimized for the separation and analysis of organic acids, saccharides, and alcohols.

  • Shipped in DI water

Specifications

Diameter (Metric) 6 mm
Flow Rate 1.2 mL/min
Ion Exchange Group Na+
Length (Metric) 15 cm
Max. Pressure 150 bar
Particle Shape Sphere
Particle Size 5 μm
pH 1 to 14
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 45°C
USP Type L58
Stationary Phase Sulfonic Acid
Shipping Condition Shipped in DI Water
Matrix Polystyrene-divinylbenzene
Material Stainless Steel
Technique Cation Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation