missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SCX (H+) HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022356
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022356 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022356 Supplier Merck Emd Millipore Supplier No. 807158

Packed with 5 μm porous, spherical particles which are surface modified with a strong (sulfonic acid) cation exchanger in the hydrogen. Column is optimized for the separation and analysis of organic acids, saccharides, and alcohols.

  • Columns are mainly applied to the analysis of isomerized sugars, alcohols, and lower organic acids

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1.2 mL/min
Ion Exchange Group H+
Length (Metric) 30 cm
Max. Pressure 50 bar
Particle Shape Sphere
Particle Size 5 μm
pH 1 to 14
Solvents ≤ 20% Organic Solvent
Temperature 10°C to 45°C
USP Type L22
Stationary Phase Sulfonic Acid
Product Line TSKgel
Matrix Polystyrene-divinylbenzene
Material Stainless Steel
Technique Cation Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation