missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ PWXL-CP Guard Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022083
Change view
Click to view available options
13 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111022083 13 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022083 Supplier Merck Emd Millipore Supplier No. 821876

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel™ Guard Columns are stand-alone and do not require separate holders. For use with 7.8 mm ID G3000-G6000PWXL-CP Columns.

  • Salt Concentration: ≤ 0.5 M
  • Shipped in water

Specifications

pH 2 to 12
Particle Size 13 μm
Length (Metric) 4 cm
Pore Size Mixed
Diameter (Metric) Inner 6 mm
Flow Rate 1 mL/min
Stationary Phase Hydroxylated Methacrylate
Temperature (Metric) Maximum 60°C
Solvents ≤ 20% Organic Solvent
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L38, L39
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation