missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Phenyl-5PW RP HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- TSKgel Phenyl-5PW RP can withstand rigorous cleaning protocols using either acid or base
- The 1000 Å pore size accommodates globular protein samples up to 1,000,000 Da.
- Polymer-based particles for reversed-phase (RP) HPLC are more tolerant of high and low pH operating conditions
- They do not have silanol interactions that may cause peak tailing in some basic analytes
- Some silicas have an intrinsic metal content that may cause chelation problems with sensitive biomolecules, leading to poor recovery
- Shipped in 30% methanol, 70% water
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.12 mL/min |
| Length (Metric) | 7.5 cm |
| Ligand Type | 1 meq/mL (Estimated Ligand Density) |
| Max. Pressure | 10 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 1000 Å |
| Solvents | 0-100% Organic Solvent |
| Temperature | 4°C to 60°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation