missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Phenyl-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- The most hydrophobic among the three TSKgel HIC Columns
- An excellent choice to screen for the selectivity, retention, and recovery of most biomolecules
- Feature a 1000 Å pore size in a polymethacrylate base material
- Column is stable in either acid or caustic cleaning regimens
- Provides excellent access to larger molecules with low diffusion coefficients
- Stainless steel is the standard column format
- Glass and PEEK column housings are available for samples that may adsorb to stainless steel
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.12 mL/min |
| Hydrophobicity | Hydrophobic |
| Length (Metric) | 7.5 cm |
| Max. Pressure | 8 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 1000 Å |
| Solvents | ≤ 50% Organic Solvent |
| Temperature | 10°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation