missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ OligoDNA RP HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021839
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021839 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021839 Supplier Merck Emd Millipore Supplier No. 813352

Specifically designed for purification of oligonucleotides, RNA, and DNA fragments (up to 500 mer). TSKgel OligoDNA RP can provide excellent separations of samples with very similar sequences.

  • The 250 Å pore size provides excellent kinetics for molecules with helix shape structures processing large radii of gyration
  • The 5 micron particle size provides a minumum of 7,000 plates per 15 centimeter column
  • Shipped in 50% Acetonitrile, 50% Water

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1.2 mL/min
Length (Metric) 15 cm
Max. Pressure 120 bar
Particle Size 5 μm
pH 2 to 7.5
Pore Size 250 Å
Solvents 0-100% Organic Solvent
Temperature 0°C to 45°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Shipping Condition Shipped in 50% Acetonitrile, 50% Water
Matrix C18 (octadecyl) Phase/Silica Particle Platform
Carbon Load 10%
Endcapped No
Technique Reverse Phase HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation