missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ ODS-80Ts HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- The pore size of the bonded phase is indicated by the number in the product description
- In this case TSKgel ODS-80Ts has an 80 Å nominal pore size
- The pore size of the base silica is 100 Å
- Shipped in 70% methanol, 30% water
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.22 mL/min |
| Length (Metric) | 250 mm |
| Max. Pressure | 300 bar |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 80 Å |
| Solvents | 0-100% Organic Solvent |
| Surface Area | 425 m2/g |
| Temperature | 10°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation