missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ ODS-100V HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022116
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Length (Metric):
1 cm
2 cm
3.5 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
1 mm
2 mm
3 mm
4.6 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111022116 25 cm 4.6 mm
111022109 2 cm 2 mm
111022070 3.5 cm 1 mm
111022088 10 cm 2 mm
111022071 5 cm 1 mm
111022110 25 cm 2 mm
111022064 1 cm 2 mm
111022111 2 cm 3 mm
111022063 3.5 cm 2 mm
111022112 3.5 cm 3 mm
111022062 5 cm 2 mm
111022113 25 cm 3 mm
111022061 7.5 cm 2 mm
111022114 2 cm 4.6 mm
111022060 15 cm 2 mm
111022115 3.5 cm 4.6 mm
111022069 5 cm 4.6 mm
111022089 10 cm 4.6 mm
111022068 7.5 cm 4.6 mm
111022067 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 missing translation for 'options'
Catalog No. 111022116 missing translation for 'mfr' Merck Emd Millipore missing translation for 'supplierNo' 822707

TSKgel™ ODS-100V columns incorporate the best-in-class surface properties to limit secondary interactions of basic, acidic and chelating compounds.

TSKgel™ ODS-100V HPLC column's ultra high purity type B base silica contains negligible amounts of metal ion impurities. Combined with monomeric bonding chemistry, these reversed phase columns are suitable for the most demanding separations in quality control as well as in research and development. TSKgel™ ODS-100V columns have a lower carbon content than ODS-100Z columns, making the bonded phase surface 100% water wettable and the preferred choice to retain polar metabolites.

Order Info

Shipped in acetonitrile.

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min.
Length (Metric) 25 cm
Max. Pressure 300 bar
Particle Size 3 μm
pH 2.0 - 7.5
Solvents 0 to 100% organic solvent
Surface Area 450 m2/g
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Matrix Spherical Silica
Carbon Load 15%
Endcapped Yes, Bifunctional Dialkylsilane
Phase Reversed Phase
Material Stainless Steel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation