missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ ODS-100V Guard Cartridge, Sold by MilliporeSigma™ Supelco™
Description
- Require a holder, which is sold separately.
- For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
- Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
- Shipped in acetonitrile.
- 15% Carbon, endcapped with bifunctional dialkylsilane
- 0-100% organic solvent
Specifications
Specifications
| Quantity | 3/Pk. |
| pH | 2 - 7.5 |
| Particle Size | 5 μm |
| Length (Metric) | 1.5 cm |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| Diameter (Metric) Inner | 3.2 mm |
| For Use With (Equipment) | HPLC: Suitable, L1 Per USP |
| Stationary Phase | C18 (octadecyl) |
| Temperature (Metric) Maximum | 10°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation