missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Octadecyl-4PW HPLC Column, 7 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.22 mL/min |
| Length (Metric) | 15 cm |
| Ligand Type | 1 meq/mL (Estimated Ligand Density) |
| Max. Pressure | 100 bar |
| Particle Size | 7 μm |
| pH | 2 to 12 |
| Pore Size | 500 Å |
| Solvents | 0-100% Organic Solvent |
| Temperature | 5°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation