missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ Octadecyl-2PW Guard Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021907
Change view
Click to view available options
1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021907 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021907 Supplier Merck Emd Millipore Supplier No. 817503

TSKgel Guard Columns are stand-alone and do not require separate holders. For use with 6 mm ID TSKgel Octadecyl-2PW Columns.

  • Shipped in 55% Acetonitrile, 45% Water

Specifications

pH 2 to 12
Particle Size 5 μm
Length (Metric) 1 cm
Pore Size 125 Å
Diameter (Metric) Inner 6 mm
Description 1 meq/mL (Estimated Ligand Density)
Stationary Phase C18 (octadecyl)
Temperature (Metric) Maximum 50°C
Solvents 0-100% Organic Solvent
Packing Material Polymer Particle Platform
Phase Reversed Phase
USP Type L1
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation