missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ OApak-P Guard Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021881
Change view
Click to view available options
4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021881 4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021881 Supplier Merck Emd Millipore Supplier No. 816654

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The TSKgel OApak-P Guard Column contains a strong cation exchanger for the removal of dissociated strong acids under the isocratic eluent conditions of 0.75 mM H2SO4. For use in conjunction with TSKgel OApak-A Analytical Columns.

  • Applications include: organic acids in fruit juices, wine, beer, coffee, and salt solutions

Specifications

pH 2 to 12
Particle Size 10 μm
Length (Metric) 4 cm
Max. Pressure 70 bar
Diameter (Metric) Inner 6 mm
Flow Rate 0.8 mL/min
Description Counter Ion: H+
Stationary Phase Sulphonic Acid
Temperature (Metric) Maximum 60°C
Material Stainless Steel
Solvents ≤ 20% Organic Solvent
Packing Material Hydroxylated Methacrylic Polymer
Technique Cation Exchange
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation