missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ NH2-100 Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022103
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111022103 3.2 mm
111022102 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111022103 Supplier Merck Emd Millipore Supplier No. 821972

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For TSKgel NH2-100 columns

  • Shipped in 85% acetonitrile - 15% water.
  • 0-100% organic solvent

Specifications

Quantity 3/Pk.
pH 2 - 7.5
Particle Size 3 μm
Length (Metric) 1.5 cm
Pore Size 100 Å
Surface Area 450 m2/g
Diameter (Metric) Inner 3.2 mm
For Use With (Equipment) HPLC: Suitable, L8 Per USP
Stationary Phase Amino phase, amine
Temperature (Metric) Maximum 10°C to 50°C
Technique Anion exchange, hydrophilic interaction (HILIC), normal phase
Matrix Silica particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation