missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ NH2-100 Guard Cartridge, Sold by MilliporeSigma™ Supelco™
Description
- Shipped in 85% acetonitrile - 15% water.
- 0-100% organic solvent
Specifications
Specifications
| Quantity | 3/Pk. |
| pH | 2 - 7.5 |
| Particle Size | 3 μm |
| Length (Metric) | 1 cm |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| Diameter (Metric) Inner | 2 mm |
| For Use With (Equipment) | HPLC: Suitable, L8 Per USP |
| Stationary Phase | Amino phase, amine |
| Temperature (Metric) Maximum | 10°C to 50°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation