missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ NH2-100 DC Direct Connect HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022108
Change view
Click to view available options
Length (Metric):
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022108 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022108 Supplier Merck Emd Millipore Supplier No. 821999

TSKgel™ NH2-100 DC column connects directly to TSKgel™ reversed phase columns. The DC in TSKgel™ NH2-100 DC emphasizes this Direct Connect aspect.

TSKgel™ NH2-100 DC columns have the same packing material as the TSKgel™ NH2-100 columns, so therefore shows high retention for hydrophilic compounds/ions. A male-type outlet endfitting enables the direct connection to the screw-type endfitting of a TSKgel™ reversed phase column. This allows for the simultaneous (linear) gradient separation of an active pharmaceutical ingredient (API) and its counter ion without the loss of column efficiency normally experienced when connecting two columns with capillary tubing.

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min.
Length (Metric) 5 cm
Max. Pressure 50 bar
Particle Size 3 μm
pH 2.0 - 7.5
Solvents 0 to 100% organic solvent
Surface Area 450 m2/g
Temperature 10°C to 50°C
USP Type L8
Stationary Phase Amine
Product Line TSKgel
Matrix Spherical Silica
Phase Normal Phase, HILIC, Ion Exchange
Material Stainless Steel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation