missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ IC-Cation SW HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
Typical applications include the analysis of transition metal ions, such as Fe, Cu, Ni, Zn, Mn, etc. using ethylene-diamine/citric acid or ethylene-diamine/tartaric acid as eluent, and the analysis of amine compounds which have a strong hydrophobic group such as R4N+ or R3N, in which R is an alkyl group such as butyl, octyl, etc., using aq. nitric acid/acetonitrile as eluent.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 1.2 mL/min. |
| Length (Metric) | 5 cm |
| Max. Pressure | 70 bar |
| Particle Size | 5 μm |
| pH | 2.0 - 7.5 |
| Temperature | 10°C to 45°C |
| USP Type | L52 |
| Stationary Phase | Sulfonic Acid |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation