missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ HXL Guard Column, 6 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021759
Change view
Click to view available options
4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021759 4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021759 Supplier Merck Emd Millipore Supplier No. 807113

TSKgel HXL-type columns are conventional GPC columns with column dimensions of 7.8 mm ID x 30 cm

  • THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane

Specifications

Particle Size 6 μm
Length (Metric) 4 cm
Pore Size Mixed
Diameter (Metric) Inner 6 mm
Flow Rate 1.2 mL/min
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 60°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
Product Line TSKgel

TSKgel is a registered trademark of Tosoh Corporation