missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ HHR Guard Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021899
Change view
Click to view available options
4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021899 4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021899 Supplier Merck Emd Millipore Supplier No. 817368

missing translation for 'validMainframeMsg'

All TSKgel HHR-type columns are shipped in THF, which can be exchanged for a broad range of organic solvents.

Specifications

Particle Size 5 μm
Length (Metric) 4 cm
Pore Size Mixed
For Use With (Equipment) G1000HHR to G4000HHR and GMHHR-L Columns
Temperature (Metric) Maximum 80°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L21

TSKgel is a registered trademark of Tosoh Corporation