missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TSKgel™ GMHHR-H(30) HT2 HPLC Column, 30 μm Particle Size, Stainless Steel

Catalog No. 111005853
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005853 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005853 Supplier MilliporeSigma™ Supelco™ Supplier No. 822887

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel™ Ultra-High Temperature columns are for the analysis of organic-soluble polymers at extremely elevated temperatures.

TSKgel™ Ultra-High Temperature columns are for applications up to 220C and are shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene.

Specifications

Diameter (Metric) 7.8 mm
Length (Metric) 30 cm
Particle Size 30 μm
Stationary Phase Polystyrene-divinylbenzene (PS-DVB)
Product Line TSKgel
Column Type Chromatography
Phase Size Exclusion
Material Stainless Steel
Technique SEC

TSKgel is a registered trademark of Tosoh Corporation