missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ GMHHR-H(S) HT Guard Column, 30 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021954
Change view
Click to view available options
7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021954 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021954 Supplier Merck Emd Millipore Supplier No. SGMA818397

Guard Column for use with 7.8 mm ID TSKgel GMHHR-H(S) HT Columns. TSKgel™ HT (High Temperature) Columns are for the analysis of organic-soluble polymers at temperatures up to 140°C.

  • Shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene
  • TSKgel mixed bed columns are packed with particles of different pore sizes that are blended to provide an extended linear calibration curve
  • Use when a broad range of polymer molar masses is expected in the sample
  • Shearing can be observed when analyzing ultra-high molar mass polymers on columns packed with 5 micron or smaller particles
  • Overcome shearing by using the TSKgel GMHHR-H(S) HT column, which is packed with 13 micron particles

Specifications

Particle Size 30 μm
Length (Metric) 7.5 cm
Pore Size Mixed
Diameter (Metric) Inner 7.5 mm
Flow Rate 2.5 mL/min
For Use With (Equipment) TSKgel GMHHR-H HT Columns (7.8 mm I.D.)
Stationary Phase Polystyrene-divinylbenzene, GMH
Temperature (Metric) Maximum 140°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L21
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation