missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ GMHHR-H (20) and (30) HT Guard Column, Sold by MilliporeSigma™ Supelco™
Description
- TSKgel HT (High Temperature) Columns for the analysis of organic-soluble polymers at temperatures up to 140°C
- Shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene
Specifications
Specifications
| Particle Size | 30 μm |
| Length (Metric) | 7.5 cm |
| Diameter (Metric) Inner | 7.5 mm |
| Flow Rate | 2.5 mL/min |
| Stationary Phase | Polystyrene-divinylbenzene |
| Temperature (Metric) Maximum | 140°C |
| Material | Stainless Steel |
| Technique | Size Exclusion (SEC) |
| USP Type | L21 |
| Product Line | TSKgel |
TSKgel is a registered trademark of Tosoh Corporation