missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ GMHHR-H (20) and (30) Guard Column, 30 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Particle Size | 30 μm |
| Length (Metric) | 7.5 cm |
| Diameter (Metric) Inner | 7.5 mm |
| Flow Rate | 0.5 to 1 mL/min |
| Stationary Phase | Polystyrene-divinylbenzene |
| Temperature (Metric) Maximum | 80°C |
| Material | Stainless Steel |
| Technique | Size Exclusion (SEC) |
| USP Type | L21 |
| Product Line | TSKgel |
TSKgel is a registered trademark of Tosoh Corporation