missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G6000PWXL-CP HPLC Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022082
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022082 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022082 Supplier Merck Emd Millipore Supplier No. 821875

TSKgel PWXL-CP columns were specifically developed for the analysis of water-soluble cationic polymers. Composed of polymethacrylate beads, cationic groups are introduced on the surface of the packing material to prevent adsorption of cationic polymers and allow elution under low salt conditions.

  • Columns show high theoretical plate numbers, linear calibration curves, and high durability
  • The base resin is the same as that used in the TSKgel PWXL series columns
  • Exclusion limit: 20,000,000 Da.
  • Separation range: (PEO,PEG): 1,000∼10,000,000 Da.
  • Salt Concentration: ≤ 0.5 M

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min
Length (Metric) 30 cm
Max. Pressure 20 bar
Particle Size 13 μm
pH 2 to 12
Pore Size >1000 Å
Solvents ≤ 20% Organic Solvent
Temperature 60°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Matrix Hydroxylated Methacrylate Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation