missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G6000PW HPLC Column, 17 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
Order Info
Shipped in water.
Specifications
Specifications
| Diameter (Metric) | 7.5 mm |
| Flow Rate | 1.2 mL/min. |
| Length (Metric) | 30 cm |
| Max. Pressure | 10 bar |
| Particle Size | 17 μm |
| pH | 2.0 - 12 |
| Pore Size | >1000 Å |
| Solvents | ≤20% organic solvent |
| Temperature | 80°C |
| USP Type | L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation